AMERICAN DYNAMICS | RHOWCA
Dome Camera Bracket Adapter, Corner Wall Mount, 8" Width x 5" Depth x 7" Height, Powder Coated Aluminum

MFR PART #  RHOWCA
PART #  796234
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Features

  • Complete Line of Indoor and Outdoor Mounts to Suit any Mounting Requirement
  • Compatible with Speed Dome Ultra, Speed Dome Ultra Drone, and Speed Dome Optima Series of Programmable Domes
  • Lightweight, Aesthetic Design
  • Meets IP66/NEMA 4 and IP40 StandardsTamper-Resistant
  • Corrosion Resistant, Waterproof Design
  • Choose from Different Varieties of Ceiling, Wall, Pendant, Corner, Pole, and Over the Roof Mounts
  • Ground Level Assembly of Dome/Housing/End Cap for Quick, Safe and Efficient Installations

Specifications:

UNSPSC Code 31160000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.