VIDEOLARM | RHW75C2N
IP Ready 7 in. Vandal-Resistant Outdoor dome Housing with wall mount, rugged cast aluminum top and polycarbonate clear dome, with 24 V AC input, heater/blower, for an IP Network PTZ camera, 120 to 24 V AC transformer; RoHS: Y

MFR PART #  RHW75C2N
PART #  325624
Minimum 1 Each
Call for Availability

Description

Ideal for applications needing extra protection from vandalistic attacks, the Moog Videolarm 7 vandal-resistant, rugged outdoor camera housing (RHW75 Series) offers versatility and adequate camera protection in a compact/attractive design. Constructed of a rugged cast aluminum top, and polycarbonate dome, the RH*75 Series boasts an IP66 rating. IP Ready models are compatible with most of todays leading IP and analog camera manufacturers. To better meet the demands of your particular surveillance app lication, the RuggedDome is available with several unique options: pendant or wall mount, 24V AC or12V DC input, heater/blower, fixed or PTZ camera bracket, and more. 24V AC IP Ready outdoor models include 120 to 24V AC transformer. On outdoor models a heater and blower are standard. Indoor models do not include electronics and are distinguished by starting with the letter I for indoor.

Must be a reseller to purchase this product

Features

  • Rugged, vandal-resistant cast aluminum top and polycarbonate dome
  • Thermostatically controlled 12V DC or 24 V AC heater and surge protection (outdoor models only)
  • Integrated wall mount standard; pendant mount available (1 pipe thread)
  • Universal mountin plate accepts most IP network and analog camera systems
  • Optically clear and durable polycarbonate lower dome
  • Durable engineered plastic top, 94V0 UV protected
  • IP66 rated
  • Accepts one PTZ or fixed camera MCL 7.5"
  • Includes 5-year warranty
  • Great foritoring : parking lots, high crime areas, schools

Specifications:

Type HOUSING
Environment Type OUTDOOR
Special Property VANDAL-RESISTANT
Mounting Type WALL
Voltage/Current Type 24 VAC
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.