MIDDLE ATLANTIC PRODUCTS | RM-KB-LCD17X8KV
1 Space (1-3/4) Rackmount 17 Lcd Monitor With Keyboard And Touch Pad And 8 Port Kvm Switch

MFR PART #  RM-KB-LCD17X8KV
PART #  369897
Minimum 1 Each
Call for Availability

Description

The Rackmount LCDKeyboard and Touchpad can be installed wherever rackmount control and system monitoring is required and can be used for a wide range of applications including

network security and system performance monitoring. The 17LCDmonitor is capable of supporting 1280 x 1024 screen resolution, and is also available with an 8 or 16 port KVM switch. With its space saving, single rackspace design and dual-slide functionality, the rackmount LCD monitor can reside in the open position for system m onitoring while the keyboard is in the closed position. These units feature rear articulating cable carriers for strain relief and a bright active matrix LCDdisplay for ergonomic viewing of monitoring applications. Standard 105 key keyboard with integr ated touchpad. 6 connector cable included, and auto detects 120V or 240V power. This unit has a range of front to rear mounting of 18-1/4 to 27-3/4 (overall depth is 24-1/2, this unit will extend through the back of shallower racks). Works internationa lly with customer supplied cord.



This part has been discontinued by the supplier. Use Anixter #567575 as suggested replacement.

Features

  • Space saving design occupies a single rackspace
  • No hassle 1 year warranty
  • Easy to read bright active matrix LCD display
  • LCD can be in open position for system monitoring while keyboard is in the closed position
  • Standard 105 key keyboard with touchpad
  • 17" monitor is capable of supporting 1280 x 1024 screen resolution
  • Rear articulating cable carriers provide cable strain relief

Specifications:

Color BLACK
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.