EXACQ | S-28T-4U
exacqVision S-series S-4U Enterprise Rackmount 4U Storage Server, 28 TB, 1500 Mbps Archiving Rate (2000 Mbps With Optional Quad NIC), 500 Mbps Extended Storage Rate, 20 Drive Bays Max 80 TB, RAID-6, Triple GB NIC, Ubuntu 20.04 Linux

MFR PART #  S-28T-4U
PART #  541959
Minimum 1 Pack
Call for Availability

Description

exacqVision S-Series Rackmount 4U storage server, 1,500Mbps archiving rate (2,000Mbps with optional quad NIC), 500Mbps extended storage rate, 20 drive bays max 240TB, RAID 6, triple Gb NIC, Ubuntu Linux 20.04, exacqVision storage software pre-installed , keyboard & mouse, 3 year hardware warranty and software updates.

Features

  • Cost-effectively increase video storage without having to add recorders
  • Monitor from exacqVision client interface, Enterprise System Manager, or exacqCloud
  • Reduces the complexity of integrating and learning thirdparty storage solutions
  • Archive video ad audio with instant search capability
  • Expands the storage up to 96 TB on 2U models and 240 TB on 4U RAID models

Specifications:

Capacity 64 CHANNEL
Mount Type RACK
Type SERVER
Operating System LINUX
Storage Capacity 28 TERABYTES
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.