PELCO | S6230-PGL1
Network IP Camera, PTZ Dome, Pendant, Standard, 30X, 20MP HD, f/1.6 to f/4.7, 24 Volt AC/DC, Aluminum, Clear Nylon Bubble, Gray Back Box, Low Light

MFR PART #  S6230-PGL1
PART #  881882
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • SureVision 3.0 Technology Including 130 dB Wide Dynamic Range, Advanced Low Light Down to 0.03 LUX on Select Model Anti-Bloom Technology, 3D Noise Filtering, Enhanced Tone Mapping
  • Up to Full HD 1080p and Up to 60 Images per Second
  • H.264 Smart Compression Technology
  • Power Over Ethernet (HPoE and PoE+)
  • Electronic Image Stabilization
  • Built-In Analytics Suite
  • Vandal Resistant IK10 Smoked or Clear Bubble
  • Up to 32 GB Edge Storage with Micro SD Card
  • 3 Year Warranty and Support

Specifications:

Environment INDOOR
PoE NO
Resolution 1920 X 1080
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.