MIDDLE ATLANTIC PRODUCTS | SBX-7
SBX Series Rack, SBX-7, 17" D X 15 1/2" H

MFR PART #  SBX-7
PART #  231289
Minimum 1 Each
Sign In For Inventory

Description

SBX Series Wall Mount Cabinet
Specify an SBX when seeking an economical solution for wall mounting smaller systems.; Removable backpan simplifies installation and provides easy access to equipment connections; Locking front door swings open a full 180 on a virtually indestructible hinge for rugged security and unobtrusive accessibility; Deep rail-to-door clearance ratio provides flexibility not found in flush-mount door designs; Standard heavy-gauge, 10-32 threaded rackrail with marked rackspace increments to speed equipment mounting; Ventilation slots at top & bottom of each side promote passive thermal management; 1/2 and 3/4 electrical knockouts at top and bottom, and 1 and 1-1/2 also on rear to facilitate cable entry

Features

  • Fully welded construction, 18 gauge steel
  • Available in 7 space (12-1/4"), or 10 space (17-1/2"), 17" OD depth (14" useable)
  • 11-gauge 10-32 threaded rackrail
  • Locking front door standard (180 degree swing)
  • Generous vent slots for cooling
  • Laser & electrical KOs in rear for cable pass-through
  • Finished in a durable textured black powder coat

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.