CORNING | SCF-ST-077
SCF Splice Trays - 48 Heat-Shrink Single-fiber Splices Or Six Mass Fusion Splices

MFR PART #  SCF-ST-077
PART #  266672
Minimum 1 Each
Call for Availability

Description

Corning splice trays use proven designs and fiber organization technology to provide optimum physical protection for fusion and mechanical splicing methods. The trays are engineered for use with both loose tube and tight-buffered optical cable designs. Their generous size prevents induced attenuation due to fiber bending.

Features

  • Craft-friendly design
  • vailable for "end" or "through" splicing application Available for many splicing methods
  • No stress placed on completed splices within tray -F on closure part number requires 0.4 in tray (Fat)
  • 0.4 in trays allow single-fiber or mas splices"

Specification Description

Product Type (FOH): Splice Trays
Technology: Fusion Splice
Splice Protectors Type: Heat-shrink
Splice Tray Capacity Mass Fusion: 6 Splices
Splice Tray Capacity Single Fiber: 48 Splices
Dimensions (LxWxD) (Metric-mm): 311x100x10 mm
Dimensions (LxWxD) (US): 12.23x3.9x0.4 in

Specifications:

UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.