SCHNEIDER ELECTRIC | SEE132C03
Schneider Electric LoadCentre KQ SEE132C03 RCBO 1 Pole + Neutral 32A C 30mA A-type

MFR PART #  SEE132C03
PART #  951947
Minimum 1 Each
Sign In For Inventory

Description

The Schneider LoadCentre KQ SEE132C03 is a 32 amp 30 milliamp single pole RCBO. This Schneider LoadCentre KQ RCBO has a click-in busbar for speed of installation and guaranteed connection, has a 10kA breaking capacity and has a trip free mechanism that operates even when the toggle is locked on. The LoadCentre KQ MCB’s are lockable in the on or off position and is suitable for any Schneider Loadcentre KQ A and B type distribution boards

Features

  • BS EN 61009 Compliant10kA Breaking CapacitySpeed of connection of Plug-On devices - guaranteed connection Plug-On devicesControl type toggle

Specifications:

Type CIRCUIT BREAKERS
UNSPSC Code 39121500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.