LANTRONIX | SESPM1040-541-LT-AC
AC-powered self-enclosed switch with (4) 10/100/1000Base-T PoE++ ports and (1) combo 10/100/1000Base-T RJ-45 or 100/1000Base-X SFP port
Description
Transition Networks’ SESPM1040-541-LT-xx Switch is a Layer 2 managed switch with (4) 10/100/1000Base-T IEEE 802.3bt (draft) compliant PoE++ ports and (1) combination 10/100/1000Base-T RJ-45 or 100/1000Base-X SFP uplink port (additional optional ports a vailable), that is ideal for use in security and surveillance, PoE lighting, digital signage and many other applications. It is self-enclosed in an outdoor NEMA 4X/IP66 rated enclosure with 6KV surge protection on each port, and additional fuse protect ion eliminates the need for external circuit cross protection. It can be mounted on a wall or side of a building, or optional brackets are available for mounting on a pole. The switch is available in multiple configurations: as either an AC- or DC-powe red power source (PSE) providing 60W of power per port simultaneously on all four ports or up to 90W on individual ports (not to exceed 240W total), or as a PoE-powered device (PD) receiving power over Ethernet or over hybrid fiber copper cable and pro viding up to 80W of total PoE power. The PD version includes a 12V Aux port which can be used to provide auxiliary power to a PC, lighting or other accessories. A second 10/10/1000Base-T or 100/1000Base-X SFP/RJ-45 combo port can be activated by instal ling an optional Combo Port Module (sold separately). Alternatively, an 802.11 b/g/n wireless Ethernet extension port is available as an option (sold separately) to extend the Ethernet network to devices in locations where new Ethernet cable runs are n ot practical. All versions are equipped with Near Field Communication (NFC) to allow simple and repeatable configuration of the switch using a user-friendly app on a mobile device prior to connecting or powering up the switch. Bluetooth Low Energy (BLE ) allows remote access to alarm information or to read or change equipment settings without requiring physical access using ladders or scissor lifts. The switch also incorporates integrated management software for setup, monitoring and control of conne cted devices.
Specifications:
Type | ETHERNET SWITCH (MANAGED) |
---|---|
UNSPSC Code | 43222612 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.