LEVITON | SGI65-W
BX WH 6.5" IN WALL RECTANGULAR SPEAKER 1 2 SPEAKERS

MFR PART #  SGI65-W
PART #  592350
Minimum 1 Each
Call for Availability

Sign In For Pricing

Features

  • Kevlar composite woofer - Woofer construction combines exceptional rigidity and lightness to provide the perfect linear movement needed to reproduce dynamic, tight bass and incisive midrange frequencies
  • AeroNylon tweeter diaphragm - Aerospace-grade ny lon tweeter diaphragm combines very low mass and high tensile strength to provide crystal-clear treble response and exceptionally accurate tracking of even the most challenging musical transients
  • AutoSurge circuit protection - Built-in AutoSurge protec tion responds to potentially destructive power peaks automatically and resets after the event, helping prevent speaker damage
  • Advanced phase/time alignment guide - A precise phase/time waveguide is used to properly align sound without mis-aligning the tweeters - a problem with many adjustable in-wall speakers - in order to provide extremely accurate stereo imaging
  • Precision dividing network - The dividing network (or crossover) used in all Spec-Grade Sound speakers is made of high-spec components to ensure total audio signal electronic integrity upto the last microsecond before the signal is converted into sound
  • Inert mounting frame with "dogleg" installation points - To eliminate any transmitted vibrations that could color in-wall or ceiling sou nd quality, Spec-Grade Sound speakers rely on a baffle-frame assembly incorporating higher-density plastics and a series of adjustable "doglegs" to rigidly clamp the speaker to the wall or ceiling material
  • 6.5 Inch Kevlar composite cone low-frequency t ransducer
  • 0.5 Inch AeroNylon dome high-frequency transducer with phase/time alignment guide
  • 2-Way balanced precision crossover network with AutoSurge circuit protection

Specifications:

Type SPEAKER
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.