OPTEX | SL-650QDM
Photoelectric Detector, Advanced, 10.5 to 30 Volt DC, 60 Milliampere, 30 Volt DC 0.2 Ampere Alarm, 650’ Detection, For Indoor/Outdoor

MFR PART #  SL-650QDM
PART #  659493
Minimum 1 Each
Sign In For Inventory

Features

  • Active Infrared Technology
  • Quad Beam Detection
  • Double Modulated Beam Enhances Signal Discrimination Against Potential Interferences
  • Smart Design Slim Body Design
  • Easy to See Vivid Interior Color for Optical Alignment
  • IP65 Waterproof Structure
  • Snipeewfinder for Easy Alignment
  • 4-Channel Beam Frequency Selector
  • Alignment Level Indicator
  • Viewfinder with 2X Magnification
  • Beam Interruption Adjustment Function
  • Tamper Function
  • Beam Power Control Selector
  • Alarm Memory
  • Sound Assist Function-Optical ent, Beam Reception Status, Walk Test
  • Auto Transmit Power Control to Optimize the Beam Power
  • Integrated Alignment Status Communication to Communicate the Transmitter and Receiver
  • Retransmitting Circuit Function

Tech Info

CE, ISO 9001/14001

Specifications:

Motion Sensor Pet Immune NO
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.