APC BY SCHNEIDER ELECTRIC | SMX1500RMI2U
Smart UPS, Rack Mount, 230 Volt AC Input, 50/60 Hertz, 1200 Watt/1500 VA, 645 Joule, IEC-320 C14 Input Connection, IEC Jumper/IEC 320 C13 Output Connection, Black

MFR PART #  SMX1500RMI2U
PART #  427470
Minimum 1 Each
Call for Availability

Description

APC Smart-UPS X 1500VA Rack/Tower LCD 230V. APC Smart-UPS, 1200 Watts / 1500 VA,Input 230V / Output 230V, Interface Port SmartSlot, USB, Extended runtime model, Rack Height 2 U

Features

  • RoHS Compliant

Specifications:

Size 1400
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.