SONY | SNC-CH180
Network 720p HD / 1.3 Megapixel Bullet Camera with View-DR Technology, IR Illuminator, IP66, JPEG/MPEG-4/H.264 Dual Streaming, Day/Night and PoE

MFR PART #  SNC-CH180
PART #  421014
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

This outdoor-ready, wide dynamic range camera is designed with built-in infrared (IR) illuminators. As a dual-stream network camera, it supports H.264, MPEG-4, and JPEG compression formats, and delivers excellent picture quality in HD 720p resolution a t 30 fps. Incorporating the new "Exmor" CMOS image sensor, which is designed for surveillance, this camera features state-of-the-art image-enhancement technology, View-DR

Must be a reseller to purchase this product

This part has been discontinued bsupplier.

Features

  • Superior 720p HD picture quality, supporting h.264 at 30 fps
  • Maximum reoslution 1280 x 1024
  • Superior dynamic range using newly developed View-DR (visibility enhanced wide dynamic range)
  • Clearly see objects in the dark up to 15 m (49 feet) away with IR Illuminators
  • XDNR (excellent dynamic noise reduction) for clear images in low light without motion blur
  • Three codecs (JEPG/MPEG-4/H.264) and dual encoding
  • The new "Exmor" CMOS sensor provides high image quality and high sensitivity for surveillance
  • Easy focus function
  • DEPA Advanced - intelligent video and audio analytics, trigger an alarm based on user-defined rules, intelligent motion detection, tamper alarm and advanced audio detection
  • Power over Ethernet (PoE) capability
  • CF slot for on-board recording allows streaming of locally stored data using RTP/RTCP protocol for backup purposes or post-recording reviews*3
  • ONVIF conformance (open network video interface forum)
  • IP66 Rated

Specification Description

V Series Network HD Bullet Outdoor IP Camera With View-DR Technology and IR Illuminator

Specifications:

Compression Type H.264
Environment OUTDOOR
Form Factor BULLET
Lens Type FIXED
PoE YES
Position Type FIXED
Resolution 1 MEGAPIXEL
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE
USER MANUAL
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.