CYPRESS INTEGRATION SOLUTIONS | SPX-7400
SPX-7400: Suprex Reader-Extender, Fiber Optic, Multimode

MFR PART #  SPX-7400
PART #  892815
Minimum 1 Each
Sign In For Inventory

Description

SPX-7400: Suprex Reader-Extender, Fiber Optic, Multimode
Connect readers to access controllers without Wiegand distance limits, using Multimode Fiber Optic cable. Typical range is 2 miles (3.21 km). Use dark fiber available on site. Address environment al challenges such as excessive heat, lightning strikes, salt water, and corrosive / industrial sites.
The Suprex is a pair of units; a Central Unit and a Remote unit. The Central Unit connects to the access control panel, and the Remote Unit connects to the Reader and its door hardware. The multimode Fiber Optic connection runs between the Central and Remote units.The SPX-7400 accommodates up to 8 readers when used with EXP-2000 Expansion Pairs. Use 1 Expansion Pair for each additional reader.
Othe r Suprex models are available to link readers with an access control panel over Ethernet, single-mode Fiber Optic, or Wireless connections.

Features

  • Recommended for sites with dark fiber, or to solve environmental challenges such as excessive heat, lightning, saltwater intrusion, erosion, or corrosive environments such as industrial sites
  • Supported data interfaces: Wiegand, Wiegand keypad, Strobed, and unsupervised F/2F
  • Supports up to 248 bits of credential data
  • Supports LED and REX switch I/O
  • Onboard relays for door strike / gate activation
  • Fiber cable connects to Suprex units with ST style connector

Specifications:

Sales Category ELECTRIC SYSTEM CONTROLLER
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.