TRIPP LITE | SR2POST25
25U SmartRack 2-Post Open Frame Rack - Organize and Secure Network Rack Equipment

MFR PART #  SR2POST25
PART #  508706
Minimum 1 Each
Call for Availability

Description

SmartRack 2 post open frame racks are ideal for space constrained or cost conscious 19-inch rack mount applications. Multiple units can be bolted together side by side.

Features

  • Supports 800lbs of rackmount equipment
  • Textured powder coat finish
  • Heavy Duty Aluminum construction
  • 12-24 threaded and numbered mounting positions
  • Toolless button holes to accept PDUs or cable managers
  • Bolt down provisions
  • Self squaring design
  • Blanish
  • Easy assembly

Specification Description

Installed whole system maximum rack depth (inches): 4.8
Installed whole system maximum rack depth (cm): 12.19
Installed whole system total rack space height (rack spaces): 25U
Shipping weight (lbs): 24
Shipping weight (kg): 10.89
Shipping Dimenns (HWD/in): 7 x 3 x 49
Shipping Dimensions (HWD/cm): 17.78 x 7.62 x 124.46
Unit weight (lbs): 23
Unit weight (kg): 10.43
Unit Dimensions (cm): 124.46 x 51.56 x 12.07
Unit Dimensions (in): 49 x 20.3 x 4.75 (14" total depth with support base)
r: Black
Weight Capacity - Stationary (lbs): 800
Weight Capacity - Stationary (kg): 362.9

Specifications:

Color BLACK
Height GREATER THAN 4’ TO 5’
Mounting Width 19"
Material ALUMINUM
Type TWO-POST
Rack Units 25U
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.