TRIPP LITE | SR4POST25
25U SmartRack 4-Post Open Frame Rack - Organize and Secure Network Rack Equipment

MFR PART #  SR4POST25
PART #  508708
Minimum 1 Each
Call for Availability

Description

SmartRack 4-post open frame racks are ideal for cost conscious 19 inch rack mount applications. Multiple units can be bolted together side by side.

Features

  • Supports 1000lbs of rackmount equipment
  • Adjustable mounting depth (22 to 36 inches)
  • Textured powder coat finish
  • Heavy-duty cold-rolled steel construction
  • Numbered mounting positions
  • Bolt down provisions
  • Self squaring design
  • Black finish
  • Easy asse

Specification Description

Installed whole system maximum rack depth (inches): 39.3
Installed whole system maximum rack depth (cm): 99.82
Installed whole system minimum rack depth (inches): 22
Installed whole system total rack space height (rack spaces): 25U
Shipping weigh(lbs): 46
Shipping weight (kg): 20.7
Unit Dimensions (HWD/cm): 125.2 x 51.3 x 55.9~99.8 (depth adjustable)
Shipping Dimensions (HWD/in): 4.13 x 5.71 x 56.5
Shipping Dimensions (HWD/cm): 10.5 x 14.5 x 143.51
Unit weight (lbs): 45
Unit weight ( 20.25
Unit Dimensions (cm): 125.2 x 51.31 x 55.88~99.1 (depth adjustable)
Unit Dimensions (in): 49.3 x 20.2 x 22~39.3 (depth adjustable)
Color: Black
Weight Capacity - Stationary (lbs): 1000
Installed whole system minimum rack depth (cm): 55.8Weight Capacity - Stationary (kg): 453.6

Specifications:

Color BLACK
Rack Units 25U
Height GREATER THAN 4’ TO 5’
Material STEEL
Mounting Width 19"
Type FOUR-POST
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.