TRIPP LITE | SRW6UKD
Tripp Lite 6U Low-Profile Knock-Down Wall-Mount Rack Enclosure Cabinet, Removable Side Panels, 14H x 24W x 18D

MFR PART #  SRW6UKD
PART #  909947
Minimum 1 Each
Call for Availability

Features

  • Saves Valuable Workspace
  • Perfect for network wiring closets, retail locations, classrooms, back offices and other areas with limited floor space where you need equipment to be secure, organized and out of the way
  • Houses EIA-standard 19 in. rack equipment in 6U of space
  • Maximum load capacity of 200 lb.
  • Keeps Important Equipment Secure
  • Front door locks securely to help prevent damage, tampering and theft
  • Vented panels allow generous airflow that keeps equipment cool
  • Reversible front door can be insled to open left or right
  • Convenient ports with removable covers allow cable routing through top and bottom
  • Ships Unassembled
  • Knock-down shipping for convenient transport and storage in confined spaces
  • Assembles in minutes using just 12 fasteners
  • Wamounting holes spaced 16 in. apart for standard wall stud placement
  • Easy Equipment Installation
  • Vertical mounting rails adjust in 7/8 in. increments to accommodate equipment up to 16.5 in. deep, such as network switches and patch panels
  • Rails support quare-hole or 12-24 threaded-hole mounting
  • Rack spaces numbered for easy reference
  • Meets Payment Card Industry Standards
  • Provides physical equipment and media security required for PCI DSS (Payment Card Industry Data Security Standard) compliance

Specifications:

Airflow FRONT-TO-REAR
Model SERVER
Multi-compartment NO
Nema Rating NO
Rack Units 6U
Seismic Rating NO
Type WALL-MOUNT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.