TRIPP LITE | SRWF12U38
Tripp Lite 12U Low-Profile Vertical-Mount Wall-Mount Rack Enclosure Cabinet, 38H x 20W x 16D

MFR PART #  SRWF12U38
PART #  909953
Minimum 1 Each
Call for Availability

Features

  • Saves Valuable Workspace
  • Recommended for areas with limited floor space where you need equipment to be secure, organized and out of the way
  • Houses EIA-standard 19 in. rack equipment in 8U of space
  • Also includes 4U of mounting space at the top of the eclosure for patch panels
  • Extends only 16 in. from the wall while housing equipment up to 35 in. deep
  • Maximum load capacity of 400 lb.
  • Keeps Important Equipment Secure
  • Top cover locks securely to help prevent damage, tampering or theft
  • Vented cabineteps equipment cool
  • Convenient ports with removable covers allow cable routing through top, bottom and sides
  • Easy Enclosure and Equipment Installation
  • Modular design for easy disassembly and assembly
  • Wall-mounting holes spaced 16 in. apart for standarwall stud placement
  • Threaded mounting holes support 12-24 mounting in 2-post racks
  • Rack spaces marked for easy reference
  • Meets Payment Card Industry Standards
  • Provides physical equipment and media security required for PCI DSS (Payment Card Industry ta Security Standard) compliance

Specifications:

Airflow FRONT-TO-REAR
Model SERVER
Multi-compartment NO
Nema Rating NO
Rack Units 12U
Seismic Rating NO
Type WALL-MOUNT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.