SAFETY TECHNOLOGY INTL | STI-9615
Beacon & Sounder Cage, 95mm (3.75") H x 95mm (3.75") W x 88mm (3.5") D

MFR PART #  STI-9615
PART #  780903
Minimum 1 Each
Call for Availability

Description

These cages are an excellent way to help protect your beacons and sounders against both vandalism and accidental damage. The newest addition to the STI Wire Guard Range, these Stoppers were created in response to multiple requests rom STI customers. Th ey are easy to install with all screws and anchors provided. Constructed rom corrosion resistant plastic coated, heavy-duty galvanised steel rod, they can cope with the severest o abuse rom vandalism and accidental damage, and are or use internally and externally.
A simple 4 ixing point installation makes them easy to mount, and removal is simple or servicing the protected device. They are highly recommended or areas where abuse is severe or it is imperative sounders and beacons continue to operate.

Features

  • Help to protect the operation of beacons and sounders from theft and vandalism.
  • Three year guarantee against breakage in normal use.
  • These steel cages are designed to protect beacons and sounders from vandalism and misuse.
  • Designed so there is nointerference with the operation of the protected device.
  • Constructed from plastic coated, heavy-duty galvanised steel rod.
  • A simple 4 fixing point installation can retrofit over existing devices.
  • Fast and easy installation.
  • Simple removal for svicing of devices.
  • Where additional security is required, tamper resistant screws and matching bits are available.

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.