PANDUIT | STP6X2MYL
Copper Patch Cord, Category 6A, Yellow S/FTP Cable, 2m

MFR PART #  STP6X2MYL
PART #  323015
Minimum 1 Each
Call for Availability

Features

  • Confidence that each patch cord delivers specified component level performance
  • Performs in center of ANSI/TIA-568-C.2 component range, ensuring interoperability and optimum performance
  • Integral pair manager - Optimizes performance and consistency by reducing untwist at plug
  • Patented tangle-free latch - Prevents snags and provides easy release, saving time on frequent moves, adds and changes
  • Slender strain relief boot - Provides easy access in high-density applications
  • Flexible stranded cable - Copper cable made of 0.24 Inch S/FTP stranded 26 AWG allows for high density applications and superior panel cable management
  • Provides identification of performance level, length and quality control number for future traceability
  • Robust construction rated to 2500 mating cycles

Specifications:

Category CATEGORY 6A
Color YELLOW
Connector Type RJ45 TO RJ45
Lengths 2 M | 6.56 FT.
Type PATCH CORDS
Shielded S/FTP - SCREENED/FOILED TWISTED PAIR
UNSPSC Code 43223303

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.