TRIPP LITE | SUPER6OMNI B | SUPER6OMNI B
Tripp Lite International Surge Protector Strip 230V 6 Univeral Outlet

MFR PART #  SUPER6OMNI B  | SUPER6OMNI B
PART #  565607
Minimum 1 Each
Call for Availability

Description

This part is discontinued by supplier with no suggested replacement.

Features

  • Fail-safe thermal fusing protects against fire and other damage in the event of an extreme, extended overvoltage or surge condition
  • Built-in power switch and 10 amp circuit breaker offers power control and overload protection over all outlets
  • Attractive light gray high-impact housing with keyhole mounting tabs allow versatile placement options
  • 750 joules AC surge suppression shields equipment from surges and line noise
  • Right-angle outlets keep connected cords from blocking adjacent outlets
  • Protect t! SUPER6OMNI B offers economical AC surge suppression
  • 6 universal outlets protect computers and peripherals
  • Internal shutters provide additional safety
  • 1.8 m AC line cord with British plug

Specifications:

Number of Outlets OTHER
Type STAND ALONE PDU
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.