CORNING | SWT4-1-6C000-SF0BW-S
Small Wall Terminal, White, 1 SC APC Green, Adapter Position - Front, Cable Entry from behind, Single Pack

MFR PART #  SWT4-1-6C000-SF0BW-S
PART #  993682
Minimum 1 Each
Call for Availability

Description

The Small Wall Terminal is specifically designed to be installed close to or inside the subscribers premises. The terminal is suitable for FTTH applications in both Multidwelling Units (MDU) and Single-Family Units (SFU). It provides an interface betwe en the installed network and the customer device (ONT). The outlet is designed to be easily installed by operators and its compact design is suitable for use in the home. The terminal can accommodate both fusion and mechanical splices as well as field installable connectors.

The Small Wall Terminal can be equipped with 4 SC or 8 LC ports. The adapter can be placed in a front position for easy and fast access for the patchcord to ONT, or it can be placed at a back position for higher protection. Two cables with up to 5.0 mm diameter can enter the terminal from either the bottom or rear side. In addition, a multi-functional splice tray is integrated to accommodate fusion or mechanical splices. OptiSnap, as a field installable connector, can also b e used for fast and secure installation. We recommend the usage of our optimised drop cable assembly or the pre-installed SWT-4.

Specifications:

Type ACCESSORY
UNSPSC Code 43223337

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.