OPTEX | SX-360Z
Passive Infrared Detector, 5.04 Inch Dia x 2.46 - 2.88 Inch Height, 6 - 18 Volt DC, 13 mA Nominal, 18 mA Maximum, 18 m Dia, 360 Degree Zoom Coverage

MFR PART #  SX-360Z
PART #  659495
Minimum 1 Each
Call for Availability

Description

The SX-360Z ceiling-mount detector, with its unique zoom function And highly dense, triple-element detection pattern, provides 360 Degree of unsurpassed detection performance At any ceiling height up to 16ft high. By simply twisting the units domed len s, the detection pattern can be easily adjusted At any installation height, making it one of the most flexible ceiling detectors on the market. This, combined with its compact design, makes the SX-360 suitable for a variety of applications large or sma ll, residential or commercial.

Features

  • Flexible pattern adjustment with zoom function (patent listed)
  • Circular detection area with 276 dense zones
  • Patented multi-focus lens
  • Selectable pulse count: 1,2 to 4
  • high, medium or low selectable sensitivity
  • LED On/Off switch
  • In-line quad elementiple dual)
  • RFI immunity 30 Volt Per m
  • Multilevel pattern
  • 5 Year limited warranty

Tech Info

UL Listed

Specifications:

Motion Sensor Pet Immune NO
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.