PANDUIT | TA1S8-M
Panduit TA1S8-M Cable Tie Anchor Mount #8 (M4)

MFR PART #  TA1S8-M
PART #  149365
Minimum 1 Pack
Call for Availability

Description

Panduit TA1S8-M cable tie anchor mount is a low profile and versatile screw-installed mount that is ideal for applications where space is limited. This mount has four-way cable tie entry for easy orientation of wires and cables with the option to mount in-line or perpendicular to the wire bundle. Install with a #8 (M4) screw. Use with Miniature, Intermediate and Standard Panduit Cable Ties. For indoor use, are made of Nylon 6.6, are natural in color, and comes in packages of 1000.

Applications

Low Profile Tie Anchor Mounts, Versatile Mount for Applications where Space is Limited

Features

  • Low profile and versatile these screw-installed mounts can be ideal for applications where space is limited.
  • 4-way cable tie entry makes part orientation fast and easy
  • Mounted in-line or perpendicular to the wire bundle
  • Install with a screw or rivet for a strong, secure installation
  • Small overall size allows for use where space is limited

Tech Info

CE Compliant, UL Recognized E136577, RoHS Compliant

Specifications:

Type CABLES TIES AND ACCESSORIES
UNSPSC Code 39121703

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.