KRAMER ELECTRONICS | TAVOR 5-0
Audio Speaker, 2-Way Power Amplified, 90 to 240 Volt AC at 50/60 Hertz, 100 Hertz to 20 Kilohertz, 85 dB Sensitivity, Wall Mount, 7.2" Width x 6.7" Depth x 9.6" Height, ABS Plastic

MFR PART #  TAVOR 5-0
PART #  832637
Minimum 1 Each
Call for Availability

Description

The Tavor 5O is a pair of 5.25inch powered two way speakers designed for indoor wall mounting. The active speaker accepts a linelevel stereo input and amplifies it using a builtin amplifier and outputs a speaker signal to the passive speaker.

Features

  • Flexible Installation Install Just a Few Speakers in a Boardroom with 8 Ohm or an Array of Speakers with One Amplifier in a Hotel Lobby or a Ballroom
  • Increased Power Efficiency, Decreased Cost Scale Your Array Installations Without Increasing the Watta ge on Your Power Amp, Without Scaling Costs
  • Cost Effective High Quality Speakers at a Competitive Price
  • Rust-Resistant Grill Galil O Speakers Always Look New with an Aluminum Grill that Never Rust
  • Smooth Sound and Frequency Response
  • Application Boardoms, Universities, Lecture Halls, Restaurants and Cafes, Hotels, Health Clubs

Specifications:

UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.