COMMSCOPE | TE620R-ORRB
Category 6 UTP cable, 4-Pair, Riser (CMR) rated, 1,000 ft reel-in-box, orange jacket

MFR PART #  TE620R-ORRB
PART #  CM-00423TE-7RB-08
Minimum 1 Feet
Call for Availability

Description

CommScope’s 620 Series cables exceed ANSI/TIA-568-C Category 6 and ISO/IEC 11801 ClassE performance requirements by significant margins on all parameters. The CommScope Category 6 System complies with all of the performance requirements for current and proposed applications such as Gigabit Ethernet (1000BASE-Tx), 10/100BASE-Tx, token ring, 155 Mbps ATM, 100 Mbps TP-PMD, ISDN, analog and digital video and analog and digital voice (VoIP).

620 Series Category 6 UTP cables are available in standard colors including white, gray, blue and yellow. Category 6 Cables from CommScope feature lead-free jacketing. Packaging is on reels, reel-in-a-box, or a pull-box, with standard put-ups being 1000 ft splice-free lengths.

This part has been discontinued by the supplier.

Applications

CommScope’s 620 Series cables exceed ANSI/TIA-568-C Category 6 and ISO/IEC 11801 ClassE performance requirements by significant margins on all parameters. The CommScope Category 6 System complies with all of the performance requirements for current and proposed applications such as Gigabit Ethernet (1000BASE-Tx), 10/100BASE-Tx, token ring, 155 Mbps ATM, 100 Mbps TP-PMD, ISDN, analog and digital video and analog and digital voice (VoIP).

Specification Description

Mutual capacitance: 5.6 nF/100 m maximum

Conductor DC resistance: 28.6 Ohms/1000 ft (9.38 Ohms/100 m) maximum

Voltage: 300 V DC

Delay skew: 25 ns/100 m

Propagation delay: 485 ns/100 m @ 250 MHz

Nominal velocity of propagation: 69%

Operarat

Specifications:

Category CATEGORY 6
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating RISER
Jacket Color ORANGE
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA
UNSPSC Code 26121609

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.