COMMSCOPE ENTERPRISE SOLUTIONS | TFP-24MPRSQ5 | TFP-24MPRSQ5
Fiber Optic Distribution Products; FO Distribution Product Type: Fiber Cassette Single-mode Fiber Optic Connector Style: LC to MPO Fiber Optic Connector Type: Duplex Adapter Type: UPC

MFR PART #  TFP-24MPRSQ5  | TFP-24MPRSQ5
PART #  385862
Minimum 1 Each
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
Product Type Features.Color: Beige
Product Type Features.FO Distribution Product Type: Fiber Cassette
Termination Features.Mode: Single-mode
Product Type Features.Fiber Optic Connector Type: Duplex
Body Features.Capacity: 24
Product Type Features.Fiber Optic Connector Style: LC to MPO
Termination Features.Adapter Plate Type: Angle Right
Product Type Features.Adapter Type: UPC
Termination Features.Fiber Size (Micron): OM1 62.5/125

Tech Info

Formally an ADC Krone part.

Specifications:

Connector Type LC
Enclosure Type TFP SERIES FIBER PANELS
Fiber Count 12
UNSPSC Code 43223328

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.