TRENDNET | TI-PG541I
6-port Hardened Industrial Gigabit PoE+ Layer 2 Managed DIN-Rail Switch

MFR PART #  TI-PG541I
PART #  802424
Minimum 1 Each
Call for Availability

Description

TRENDnet’s 6-Port Hardened Industrial Gigabit PoE+ Layer 2 Managed DIN-Rail Switch, model TI-PG541i, has four Gigabit PoE+ ports, one Gigabit port, one Gigabit SFP slot and a 120 Watts PoE budget. The switch is equipped with an IP30 rated metal enclosu re and designed to withstand a high degree of vibration, shock, protection against ESD / EMI / surge, and operate within a wide temperature range (- 40 - 70 C (- 40 - 158 F)) for harsh environments. L2 management include features such as PoE port con trol, VLAN, multicast, and QoS which allow for network integration flexibility.

Must be a reseller to purchase this product.

Features

  • Hardened IP30 rated metal enclosure with integrated DIN-Rail mount
  • Wide operating temperature range - 40 to 70 C (-40 to 158 F)
  • 4 x Gigabit PoE+ (802.3at) ports, 1 x Gigabit port, and 1 x Gigabit SFP slot
  • 120 Watts total power budget
  • Dual redundantower inputs and alarm relay output
  • CLI (Telnet), Web (HTTP), SNMP v1/2c management
  • 802.1Q / MAC-Based VLAN and IGMP Snooping support
  • 802.1p / DSCP / Queue Scheduling (SP/WFQ/WRR) QoS support
  • Power supply sold separately (models: 48VDC3000 / TI-S24048 TI-S12048)
  • Limited Lifetime Warranty

Specifications:

UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.