PANDUIT | TLBP1S-V
Tool-less Blanking Panel 1 RU Black

MFR PART #  TLBP1S-V
PART #  431618
Minimum 1 Each
Sign In For Inventory

Description

The tool-less blanking panel is designed to minimize bypass airflow in racks and cabinets while providing a desirable appearance. The pass-through area creates the ability to pass cable from front to back of cabinets while maintaining sealing capabilit ies by utilizing sliding doors and integrated foam pieces. The tool-less blanking panel is 1 RU and 19.0 inches in width (483mm).

Features

  • Non-metallic material with snap-in feature - Installs easily by hand - no screws/tools required; improves productivity
  • Latch design - Allows for installation in #10 (M5) or #12 (M6) round tapped holes or in square holes with or without cage nuts allowing installation in multiple applications; eliminates the need to remove cage nuts for select applications providing installer flexibility; lowers total cost of ownership
  • Sealing vanes - seal between rack units to prevent bypass air to improve energy efficiency
  • Two sizes - 1 RU or 2 RU sizes can blank out multiple rack unit configurations enabling installer to select appropriate sizes for specific applications
  • Stacking design - Allows product to stack easily when stored minimizing space while products are not being used; improves storage efficiency
  • Pass-through area - Creates ability to pass cable from front to back of cabinets, while still maintaining sealing capabilities by utilizing sliding doors and integrated foam pieces; allows up to 16 C13/C14 or 6 C19/C20 cables to pass
  • Minimize bypass airflow in standard EIA 19 Inch racks and cabinets while providing an aesthetic appearance
  • Require no tools or hardware to install

Tech Info

CEA 310-E Compliant; RoHS Compliant

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.