PANDUIT | TM2S8-C
Panduit TM2S8-C Screw Applied Cable Tie Mount #8 (M4)

MFR PART #  TM2S8-C
PART #  052185
Minimum 1 Pack
Call for Availability

Description

Panduit TM2S8-C screw applied cable tie mounts offer a through hole in the mount in which a screw or rivet can be secured, this offers maximum stability for cable bundles. Install with a #8 (M4) screw. Suitable for miniature, intermediate and standard cross-section cable ties. Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They are 0.43" (10.9 mm) wide, are natural in color and come in packages of 100.

Applications

Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface

Features

  • Unique cradle design provides maximum stability for the cable bundle
  • Low profile design keeps bundle close to mounting surface where overhead space is limited

Specification Description

Cable Tie Mount
Material: Nylon 6.6
Color: Natural
Mounting Method: #8 (M4) Screw
Style: Medium
Hole Diameter: 0.18 Inch (4.5 mm)
Maximum Continuous Use Temperature: 185 deg F ( 85 deg C)
Temperature Range: -76 to 185 deg F (-60 to 85 deg C)
Dimension: 0.63 Inch Length x 0.43 Inch Width x 0.28 Inch Height (16 mm x 10.8 mm x 7 mm)

Tech Info

CE Compliant, UL Recognized:E136577, RoHS Compliant

Specifications:

Type CABLES TIES AND ACCESSORIES
UNSPSC Code 39121703

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.