TRANSITION NETWORKS | TN-SFP-LX8-C61T
MSA Compatible Cwdm SFP Modules. Hardened 1000Base-LX/Fiber Channel 1X Single Mode (LC) With DMI 1610nm [80 Km/49.7 Mi.] Link Budget: 24.0 dB

MFR PART #  TN-SFP-LX8-C61T
PART #  976784
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

Applications include: 10G Ethernet Switches and Routers, Gigabit Ethernet Switches and Routers, Fiber Channel Switch Infrastructure, xDSL Applications, and Metro Edge Switching.

Features

  • Coarse Wavelength Division Multiplexing (CWDM) ITU Grid Compliant Wavelengths
  • Hot-Pluggable SFP Footprint Duplex LC Optical Transceiver
  • Digital Diagnostic Function (DMI)
  • Class 1 Laser International Safety Standard IEC-60825 Compliant
  • Compatible with P Multi-Sourcing Agreement (MSA)
  • Compliant with Fiber Channel 1X SM-LC-L FC-PI (Can be used on Optical Line Converter xFMFF4040-100)

Specifications:

Device TRANSCEIVERS
Port 1 Device Technology 1000BASE-LX
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.