INTERLOGIX | TVD-3205
Network Camera, IP, Dome, WDR, Day/Night, H.264/MPEG4/MJPEG, 3 Megapixel, 2048 1536 Resolution, 64 GB, Motorized 8 to 32 MM Lens, 24 Volt AC, 12.5 Watt, PoE

MFR PART #  TVD-3205
PART #  676449
Minimum 1 Each
Call for Availability

Description

Must be a reseller to purchase this product.

Features

  • 1.3 Megapixel and 3 Megapixel Imagers
  • H.264 Compression Technology With Triple-Streaming Capability Accommodates Multiple Settings
  • Select Models Feature Real-Time Video Streaming up to 1080P Resolution to Capture Every Detail
  • True Day/Night Functionalty and Infrared Illuminators to Capture Images in Various Lighting Scenarios
  • ROI (Region of Interest), Hallway View, Mirror, De-Fog, Electronic Image Stabilization
  • Integrated Motion Detection and Privacy Masking
  • Face Detection, Cross Line, Intrusion Dtection, De-Focus Detection, Scene Change Detection
  • Alarm Inputs and Outputs Provide Easy Notification and Control of Events
  • Edge Recording Supports up to 64 GB Micro SD/SDXC Card for Video Playback
  • RoHS Compliant

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Resolution 3 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.