INTERLOGIX | TVD-4401
TruVision HD-TVI Analog Dome Camera, 720p, 2.8mm Lens, True D/N, DWDR, 20m IR, HD-TVI Output, 12VDC, IP66, Plastic, NTSC

MFR PART #  TVD-4401
PART #  780339
Minimum 1 Each
Sign In For Inventory

Description

The TruVision HD-TVI Dome Camera by Interlogix delivers surveillance with high resolution HD-TVI technology and up to 1080p image quality over existing coaxial cable. This camera also has the ability to see in low-light conditions providing color imag es by day and black-and-white images in night-time applications (in conjunction with IR illumination). Along with an IP66 rating for outdoor installation, select models are also available with an IK10 vandal rated enclosure.

Specifications:

Environment OUTDOOR
Form Factor DOME
Lens Type FIXED 2.8 MILLIMETER
PoE NO
Position Type FIXED
Resolution HDTV 720P
Signal Process ANALOG
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.