INTERLOGIX | TVE-410
Video Encoder, 4-Channel, Rack Mount, 960H, H.264/MPEG4/MJPEG, 25/30 FPS, 12 Volt DC, 8 Watt, 4.5" Width x 1.9" Depth x 5" Height

MFR PART #  TVE-410
PART #  789329
Minimum 1 Each
Sign In For Inventory

Description

The TVE Series includes 1, 4, 8 and 16-Channel encoders, allowing users to transform analog camera signals to a high quality H.264 compressed IP signal. TVE series encoders are an ideal solution to gradually upgrade video surveillance systems and migra te from analog to IP. Rather than replacing an entire system, viable analog cameras can be integrated into new IP-based systems, simply by using the range of TruVision encoders.

Features

  • Supports H.264, MPEG4 and MJPEG Compression
  • Encoding Resolution 960H, 4CIF, 2CIF, CIF and QCIF
  • Dual-Streaming Functionality
  • Bi-Directional Audio Support
  • Alarm Input/Output Support
  • RoHS Compliant

Specifications:

Audio Support YES
Capacity 4 CHANNEL
Form Factor BOX
PTZ Control NO
Type ENCODER
UNSPSC Code 39121527

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.