INTERLOGIX | TVN-1004-KW4
Network Video and Camera Kit, Includes 4-Channel NVR 10 Compact with Built-In 4-Port PoE Switch, 2 TB Storage, 3 Megapixel 2.8 MM Lens Low Profile Mini-Dome IR Wedge Camera

MFR PART #  TVN-1004-KW4
PART #  903606
Minimum 1 Each
Sign In For Inventory

Description

Ideal for small retail stores, medical offices, gas stations and residential applications, the TruVision NVR 10 IP video kit provides a complete, cost-effective surveillance solution that’s also incredibly easy to install.

Available in 4 and 8-channel configurations, each kit includes four TruVision cameras with no IP configuration or programming required. Simply install the cameras, connect to the built-in PoE switch and power on the NVR to start recording. Manage multiple recorders with license- free TruVision Navigator VMS software and view cameras on-the-go with the free TVRmobile app.

This part has been discontinued by the supplier.

Features

  • Plug-And-Play Camera Auto-Configuration
  • Built-In PoE Switch to Power Cameras

Specifications:

Environment Type IN/OUT
Mounting Type RACK
Type CAMERA KIT
Voltage/Current Type 10 TO 50 VDC
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.