INTERLOGIX | TVN-1016S-3T
TruVision Network Video Recorder, 16 Channel, (1) RJ-45, 10/100/1000 Mbps Self Adaptive Ethernet Interface, 3 TB/6 TB Hard Disk, 100 - 240 Volt AC

MFR PART #  TVN-1016S-3T
PART #  878365
Minimum 1 Each
Sign In For Inventory

Description

The TruVision NVR 10 (TVN 10) is a network video recorder with up to 8 built-in PoE ports designed to support video streams from IP video cameras. With a total of 20/40/80Mbps of total bandwidth available, the NVR 10 can support up to 16 cameras At HD resolution in real-time (30fps) And many other configurations. Flexible bandwidth allocation per channel allows users to maximize recording performance. In addition to browser, software And mobile device management tools, the familiar front panel contr ols allow for easy operation. On-board PoE ports support up to 120 watts for ease of installation. IP camera support includes resolutions ranging from standard VGA to 5.0 megapixel, including Interlogix And third-party IP camera manufacturers. The NVR 10 also supports TruVision encoders for integrating existing analog cameras. Up to two internal hard disk drives may be configured for a total internal hard drive capacity of 2TB-6TB, making the NVR 10 ideal for megapixel camera applications.

This part has been discontinued by the supplier.

Features

  • Up to 4/8/16 HD cameras (ONVIF/PSIA) in real-time (30 fps)
  • TruVision and UltraView IP cameras from VGA through 5.0 megapixel (indoor and outdoor)
  • TruVision 4, 8 And 16-channel encoders
  • PTZ And dome camera control via mouse, front panel And IR remote cntrol
  • Up to 8 built-in PoE ports
  • Plug-and-play camera installation
  • Continuous, motion or scheduled recording modes
  • Event recording
  • Fully compatible with revision navigator software
  • Audio recording with capable IP cameras
  • Redundant camera recordingndependent storage groups for different durations
  • Reverse playback
  • Digital zoom on live And recorded video
  • Text insertion via ProBridge for ATM/POS
  • Watermarking for legal video authentication
  • ezDDNS

Specifications:

Capacity 8 ANALOG CHANNEL AND 16 IP CHANNEL
Audio YES
Mount Type DESKTOP
Storage Capacity 3 TERABYTES
Type NVR
UNSPSC Code 46171621

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.