INTERLOGIX | TVN-2116S-8T
Network Video Recorder, Rack Mount, 1.5U Chassis, 16-Channel IP Video Input, H.264, 16 PoE Switch, 160 Mbps Bandwidth, 100 to 240 VAC, 50 to 60 Hertz, 6.3A, 8 TB

MFR PART #  TVN-2116S-8T
PART #  878394
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

This part has been discontinued by the supplier. Use 878436 as a suggested replacement.

Features

  • Camera Support with RTSP Stream Capability
  • Recording Capabilities
  • Installation and Operation with Intuitive and Logical User Interface
  • Local or Remote Control and Monitoring
  • Truvision IP Cameras from Vga
  • Truvision Single and Multi-Port Encoders
  • Conous, Motion, Event or Scheduled Recording Modes
  • Audio Recording with Capable IP Cameras
  • Text Insertion via Probridge for ATM/POS
  • Watermarking
  • External Hard Drive (Esata) Support
  • Local USB Archiving
  • ezDDNS
  • Triple Monitor Support
  • PTZ and Dome Camerrol via Mouse, Front Panel, IR Remote or Optional Keypad
  • Compatibility with Truvision Navigator and Mobile App Software

Specifications:

Audio YES
Capacity 16 ANALOG CHANNEL AND 16 IP CHANNEL
Storage Capacity 8 TERABYTES
Type NVR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Great Britain. Anixter.com orders do not currently ship to addresses outside Great Britain or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Great Britain or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.