INTERLOGIX | TVR-4408HD-4T
Digital Video Recorder, Hybrid, Rack Mount, 1.5U Chassis, 8-Channel, H.264, PAL/NTSC, 1080p HD Resolution, 200 Mbps Bit Rate, 100 to 240 Volt AC, 20 Watt, 4 TB

MFR PART #  TVR-4408HD-4T
PART #  878501
Minimum 1 Each
Sign In For Inventory

Features

  • High Definition Over Coax Hybrid Video Recorder
  • Camera Support Includes High Definition TVI Cameras Can be Used with Standard RG59 Coax Cable
  • Recording Capabilities Features Upto 8TB Internal Storage
  • Installation and Operation with Familiar, User-Friedly Interface
  • Local or Remote Control and Monitoring
  • Utilizes HD-TVI Technology to Deliver High Definition Quality Video Over Standard Analog Coax Cable
  • Supports any Combination of Standard Analog, Analog HD-TVI IR IP Cameras
  • User-Serviceable InternaHard Disk Drives are Accessible Via the Drop-Down Front Panel
  • Start-Up Wizards for Quick and Easy Installation, Search and Playback
  • Integrates Easily with Existing Systems
  • PTZ and Dome Camera Control Via Mouse, Front Panel, IR Remote Control or Optionl TVK-800 IP Keypad
  • HDMI Output for High-Quality Local Viewing
  • Triple Monitor Support

Specifications:

Capacity 8 CHANNEL
Audio YES
Storage Capacity 4 TERABYTES
Type HVR
UNSPSC Code 46171621

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.