INTERLOGIX | TVW-5301
Network Camera, Wedge, IR, WDR, Day/Night, H.264/MJPEG, 1920 x 1080 Resolution, F2.0 Fixed 2 MM Lens, 128 GB, 12 Volt DC, 5 Watt, PoE, Gray

MFR PART #  TVW-5301
PART #  878534
Minimum 1 Each
Sign In For Inventory

Description

TruVision IP Megapixel Wedge IR Cameras by Interlogix bring high-definition images to the mass video surveillance market. With 2MPx or 4MPx resolution options, these cameras provide flexibility for a wide variety of applications.

The IP Megapixel Wedge IR Cameras also adhere to ONVIF Profile G and S open communications standards as well as support CGI command set for simple integration into standard IP systems. By utilizing an integrated browser and micro SD memory card storage capability, these cameras simplify remote, live monitoring/playback of edge-recorded audio and video. Memory card recording also protects data in the event of network disruptions.

Features

  • H.264 Compression Technology With Dual-Streaming Capability
  • Hallway View, ROI (Region of Interest)
  • WDR And/Or Real-Time Video Streaming up to 1080P Resolution
  • True D/N Functionality and Infrared Illuminators
  • Up to 33Foot (10 Meter) IR Range - With ONFF Settings
  • Integrated Motion Detection, Tamper Proof and Privacy Masking
  • Advanced Cross Line and Intrusion Detection
  • External Alarm I/O Support
  • External Audio I/O Support and Built-In Mic
  • Edge Recording on up to 128 GB Micro SD/SDHC/SDXC Card for Vo Playback
  • Truvision Device Manager Software to Access Newly Added System Devices
  • RoHS Compliant

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment OUTDOOR
Lens Type FIXED
PoE YES
Position Type FIXED
Resolution 2 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.