TRIPP LITE | U222-004
4-Port USB 2.0 Hi-Speed Ultra-Mini Hub

MFR PART #  U222-004
PART #  642800
Minimum 1 Each
Call for Availability

Description

Tripp Lite U222-004 is an inexpensive way to expand the number of available computer USB ports. It’s compact design with built-in cable is perfect for travel, fitting easily into a laptop bag pocket. Supports USB 2.0 data transfer rates up to 480 Mbps and

Applications

Supports USB Battery Charging v1.2 with additional external power supply ( not included )

Features

  • 4-port USB 2.0 Compact Hub
  • Built-in cable, 6-in.
  • Micro-B port included for additional power from computer
  • Supports USB Battery Charging v1.2 with additional external power supply ( not included )

Specification Description

Micro-B port included for additional power from computer

Tech Info

Cable length: 36-ft. Weight: 1 lb.

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.