TRIPP LITE | U244-001-R
USB 2.0 to DVI/VGA External Multi-Monitor Video Card, 128 MB SDRAM, 1920 x 1080 (1080p) @ 60 Hz

MFR PART #  U244-001-R
PART #  642815
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s U244-001-R USB to DVI / VGA Multi Monitor External Video Adapter allows you to connect an additional monitor or projector to a computer/laptop’s USB 2.0 port. Up to six adapters can be used simultaneously, allowing the user to connect up t o six additional monitors to a single computer. Once the installation is done, the computer screen appears on the add-on monitor(s) without the hassle of function keys to swap to a second monitor. Supports HD resolutions up to 1080p (60Hz). Windows and Intel Mac compatible

Applications

View large spreadsheets across multiple screens by extending video amongst all monitors

Features

  • Easy to Add Displays
  • Extend video to a second monitor, duplicate the same video on both monitors, or make the second monitor your primary display
  • Ideal for multitasking, viewing spreadsheet data, editing documents, giving presentations, watching movies and playing video games
  • Add up to 6 adapters, each connected to its own USB 2.0 port, for a total of 7 displays
  • No external power supply necessary
  • No need to reboot system after adding or removing a monitor
  • Vibrant, Superior Video Quality
  • Supports h-definition video resolutions up to 1920 x 1080 (1080p) @ 60 Hz
  • Features 128 MB DDR SDRAM of memory
  • Uses DisplayLink DL-165 chipset
  • Resumes automatically from hibernation and suspend modes
  • PC and Mac Compatible
  • Works with 32- and 64-bit Windows 7 alater, Windows 10
  • Works with 32- and 64-bit Intel Mac OS X 10.8.3 and later. Mac 10.11
  • Works with Surface tablets running Windows 8 Pro or later

Specification Description

Use up to six adapters simultaneously, adding up to six additional monitors to a single computer

Tech Info

ESD protected to 15kV

Specifications:

Type COUPLERS
UNSPSC Code 43223300

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.