TRIPP LITE | U244-001-VGA
USB 2.0 to VGA Dual/Multi-Monitor External Video Graphics Card Adapter w/Built-In USB Cable, 128 MB SDRAM, 1080p @ 60 Hz

MFR PART #  U244-001-VGA
PART #  871849
Minimum 1 Each
Call for Availability

Features

  • Easy to Add Displays
  • Extend video to a second monitor, duplicate the same video on both monitors or make the second monitor your primary display
  • Ideal for multitasking, viewing spreadsheet data, editing documents, giving presentations, watching movies and playing video games
  • Add up to 6 adapters for a total of 7 displays (Windows)
  • Add up to 4 adapters for a total of 5 displays (Mac)
  • No need to reboot system after adding or removing a monitor
  • Plug and play - no external power supply needed
  • Vibrantuperior Video Quality
  • Supports high-definition video resolutions up to 1920 x 1080 (1080p) @ 60 Hz
  • Features 128 MB DDR SDRAM of memory
  • Resumes automatically from hibernation and suspend modes
  • Broad Compatibility
  • Works with 32- and 64-bit Windows 200nd later
  • Works with 32- and 64-bit Intel Mac OS X 10.4 and later
  • Works with Surface tablets running Windows 8 Pro or later
  • Works with Ubuntu 14.04.2

Specifications:

Amplified NO
UNSPSC Code 43201500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.