TRIPP LITE | U280-004-UK
4-Port USB Charging Station, 5V 6A/30W USB Charger Output, UK Version

MFR PART #  U280-004-UK
PART #  932090
Minimum 1 Each
Call for Availability

Description

Whether you’re at home or in the office, Tripp Lite’s U280-004-UK 4-Port USB Charging Station provides enough ports and power to keep your devices at 100% capacity. No more peering behind furniture to find an available outlet or unplugging one device t o charge another. You can charge up to four tablets, cell phones, laptops and other devices at the same time. The U280-004-UK doesn’t require a computer, so you can take it anywhere AC power is available.

The U280-004-UK simultaneously provides up to 5V, 1.5A of power per port at maximum capacity. Each individual port is capable of delivering up to 5V, 2.4A, which is enough for charging even battery-intensive devices like the Apple iPad.

To charge your USB devices, simply connect the 1.2-meter power cord’s BS-1363 plug to an AC power outlet, and connect your devices to the available USB ports. The unit protects against overheating, overcurrent and overcharging-in fact, it stops charging as soon as your devices’ batteries are at full capacity. A front LED indicates the unit is turned on and receiving AC power.

Features

  • 5V, 2.4A per port for charging battery-intensive devices
  • 5V, 1.5A per port simultaneously when at maximum capacity
  • Internal dual-voltage power supply with BS-1363 plug
  • Protects against overheating, overcurrent and overcharging
  • No computer required

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.