
Description
The U280-032-RMINT 32-Port USB Charging Station charges and syncs up to 32 tablets, smartphones and other USB-equipped devices at the same time. Recommended for schools, offices and other environments where multiple USB devices are used, this unit prov ides up to 5V, 2.4A (12W) of power to each port-plenty for charging battery-intensive devices like the iPad, iPod, iPhone and Android tablets and smartphones. LED indicators signal the ports in use.
This 32-port charging station supports USB 2.0 data transfer rates up to 480 Mbps and is backward compatible with previous USB generations. To keep up with current technology, a mini-USB firmware port enables software upgrades that allow the charging station to support newer devices.
In addition to charging, the U280-032-RMINT syncs any USB device using its compatible software-Apple iTunes or Apple Configurator, for instance. An included USB cable attaches to the unit’s USB-B port and the USB-A port on a computer for syncing purposes.
The durable steel housing mounts in 2U of an EIA-standard 19-inch rack using the included hardware. It also includes four rubber mounting feet for installing the unit on a level surface that can sustain its weight and the weight of the connected cables. Connect th e unit’s C14 rear inlet to an AC power outlet using the included BS 1363 or CEE 7/7 Schuko power cord.
Features
- Maximum charge output of 2.4A per USB port
- Supports USB 2.0 data transfer rates up to 480 Mbps
- Syncs any USB device using its compatible software
- Enables future software upgrades to support newer devices
- Mounts in 2U of EIA-standard 19 in. rack
Specifications:
UNSPSC Code | 39120000 |
---|
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.