TRIPP LITE | U336-000-GB-AL
USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter, 10/100/1000, Plug and Play, Aluminum

MFR PART #  U336-000-GB-AL
PART #  812820
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

The U336-000-GB-AL USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter allows computers, laptops and Ultrabooks without an NIC (Network Interface Controller) to connect to a network or the Internet. It’s more convenient and less expensive than o pening your device and installing an internal Ethernet card.Connect the adapter’s USB plug to your device’s USB port, and connect the adapter’s RJ45 port to a UTP cable, such as Tripp Lite’s N201-Series Cat6 cables. The USB 3.0 adapter supports full 10 /100/1000 Mbps network speeds, allowing you to transfer a lot of data quickly and stream audio and video. Just plug and play with no drivers or external power supply needed. Three status LEDs indicate when the adapter is powered, successfully connected to the network, and transferring data. The compact aluminum case fits easily into your pocket, backpack, briefcase or laptop bag for high Ethernet speeds wherever you are.Compliant with IEEE 802.3, 802.3u, 802.3ab and 802.3az standards. Supports full duplex with IEEE 802.3x flow control and half duplex with back-pressure flow control. Supports 10/100/1000 auto-sensing and Wake-on-LAN, as well as IPv4 and IPv6 pack Checksum Offload Engine (COE) to reduce CPU loading. Suspend mode and remote wakeup s upported via link-change, Magic Packet, Microsoft Wakeup Frame and external wakeup pin.

Features

  • Saves You Time and Money
  • Connects your computer, laptop or Ultrabook to a network or the Internet without buying and installing an internal Ethernet card
  • Plug-and-play engineering - no drivers or external power supply necessary
  • Compact case made from ightweight aluminum
  • Fits easily into your pocket, backpack, briefcase or laptop bag
  • Excellent Speed and Versatile Performance
  • Sustains full 10/100/1000 Mbps network speeds for fast data transfer and video/audio streaming
  • 3 LEDs indicate power, succesul network connection and data transfer
  • Complies with IEEE 802.3, 802.3u, 802.3ab and 802.3az (Energy Efficient Ethernet) standards
  • Supports 10/100/1000 auto-sensing and Wake-on-LAN
  • Supports full duplex with IEEE 802.3x flow control and half duplex wih back-pressure flow control
  • Supports IPv4 and IPv6 pack Checksum Offload Engine (COE) to reduce CPU loading
  • Suspend mode and remote wakeup supported via link-change, Magic Packet, Microsoft Wakeup Frame and external wakeup pin
  • Compatible with Windows Mac and Linux operating systems

Specifications:

UNSPSC Code 39120000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.