TRIPP LITE | U336-000-GBW
USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter, 10/100/1000 Mbps, White

MFR PART #  U336-000-GBW
PART #  812821
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s U336-000-GBW, USB3.0 Gigabit Ethernet Adapter, allows your computer to instantly connect to a Gigabit network through a USB3.0 port - no need to open up your computer case to add an internal Ethernet card. The adapter’s compliance with USB 3.0 (5gbps) ensures true Gigabit network speed without any compromise. Furthermore, the adapter is compact and is USB bus-powered; requires no external power adapter.

Features

  • Allows your computer to instantly connect to a Gigabit network through a USB 3.0 port - no need to open up your computer case to add an internal Ethernet card
  • Compliant with USB 3.0, 2.0, and USB 1.1 specifications
  • Compliant with IEEE 802.3 (10Base-T) and 802.3u (100Base-TX) standards
  • Supports both full-duplex and half-duplex operations
  • Supports suspend mode and remote wakeup via link-up and magic packet
  • Powered by USB port - no external power adapter required
  • Equipped with diagnostic LEDs
  • Wiws XP, Vista, 7, 8, and 8.1 compatible
  • Mac OSX 10.6 through 10.10 compatible
  • Linux Kernel 2.6.25 and later compatible

Specifications:

UNSPSC Code 39120000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.