TRIPP LITE | U444-003-D
USB C to DVI Adapter Cable (M/M), Thunderbolt 3 Compatible, 1920 x 1080 (1080p), 3 ft.

MFR PART #  U444-003-D
PART #  931994
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

The U444-003-D USB 3.1 Gen 1 to DVI DisplayPort Alternate Mode Adapter Cable supports USB DisplayPort Alternate Mode for displaying video on an existing DVI television, monitor or projector via your computer, tablet, laptop or smartphone’s USB-C or Thu nderbolt 3 port.

An ideal tool for multitasking, viewing large spreadsheets, editing documents, giving presentations at trade shows and conferences, or playing games and watching movies on large screens, this cable saves you the time, effort and expense of additional adapters and cables.

You can extend video from your primary display to another, duplicate the same video on both displays, or change the second display to your primary display. No drivers or external power supply is needed. Connect the U444-003-D’s reversible USB-C male plug to the USB-C or Thunderbolt 3 port on your smartphone, tablet, Ultrabook or computer. Then, connect the adapter’s DVI-D dual-link male plug to the DVI port on your display.

The U444-003-D supports HD video resolutions up to 1920 x 1080 (1080p) at 60 Hz and data transfer rates up to 5 Gbps, as well as 36-bit Deep Color (12 bits per channel) and DVI digital transfer rates of 6.75 Gbps (2.25 Gbps per channel). Compatible with USB-C devices that support USB D isplayPort Alternate Mode.


USB Type-C and USB-C are trademarks of USB Implementers Forum

Features

  • Supports USB DisplayPort Alternate Mode for transmitting video
  • Extends video to a second display or duplicates one video on both
  • Supports HD video resolutions up to 1920 x 1080 (1080p) @ 60 Hz
  • Supports USB 3.1 Gen 1 data transfer rates up to 5 Gbps
  • Rersible USB-C plug connects in either direction

Specifications:

UNSPSC Code 52161500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.