TRIPP LITE | U452-003
USB 3.1 Gen 1 USB Type-C (USB-C) Multi-Drive Smart-Card Flash-Memory Media Reader/Writer, Thunderbolt 3 Compatible

MFR PART #  U452-003
PART #  812851
Minimum 1 Each
Call for Availability

Description

If your tablet, laptop, Ultrabook, Chromebook or computer doesn’t have a built-in memory card reader, but does have a USB Type-C port, the U452-003 USB 3.1 Gen 1 Multi-Drive Smart-Card Flash-Memory Media Reader/Writer can easily transfer data between y our device and a wide variety of memory cards.Photo libraries, documents, high-definition audio and video, and other large files transfer at USB 3.1 Gen 1 speeds up to 5 Gbps. Backward compatible with previous USB generations, so data can still transfe r regardless of your device. The compact aluminum case with built-in 3-foot USB-C cable fits easily into your pocket, backpack, briefcase or laptop bag so you can read and write files at a moment’s notice. No drivers or external power supply needed.Sup porting the latest industry standards, the U452-003 is compatible with a wide range of SD (Secure Digital), Micro SD and CF (CompactFlash) memory cards, including:SD Cards: Secure Digital (SD), Elite Pro SD, Extreme III SD, Gaming Edition SD, Platinum II SD, SD Pro, SDHC, SDXC, SD-Max, SD-Pleomax, SD-Pro C, Super SD, Turbo SD, Ultima I SD, Ultima II SD, Ultimate SD, Ultra High Speed SD, Ultra II SD, Ultra II SD Plus, Ultra SD, Ultra-X SD, DV-RS MMC, High Speed MMC / RS-MMC, MCCmobile, MMC Pro, MMCpl us, MMCplus Turbo, RS-MMC Micro SD Cards: MicroSD (TransFlash), microSDHC / M2
CF Cards: CompactFlash Type I/II, CF Elite Pro, CF PRO I, CF PRO II, CF Turbo, CF Ultima I, CF Ultima II, Extreme CF, Extreme III CF, HS CF, Ultra II CF USB Type-C and USB-C are trademarks of USB Implementers Forum

Features

  • High-Speed Data Transfer
  • Ideal for transferring photos, documents, hi-def audio and video, and other files between memory card and your tablet, laptop, Ultrabook, Chromebook or computer
  • Supports the connection of one memory card at a time
  • Built-in 3 f. USB-C cable connects to device’s USB-C or Thunderbolt(TM) 3 port
  • Supports USB 3.1 Gen 1 data transfer rates up to 5 Gbps
  • Backward compatible with previous USB generations
  • Plug-and-Play Convenience
  • No drivers or external power supply necessary
  • Comp case made from lightweight aluminum
  • Fits easily into your pocket, backpack, briefcase or laptop bag
  • Compatible with all USB-enabled operating systems
  • Compatible with Wide Range of Memory Cards
  • SD Cards: Secure Digital (SD), Elite Pro SD, Extreme IIID, Gaming Edition SD, Platinum II SD, SD Pro, SDHC, SDXC, SD-Max, SD-Pleomax, SD-Pro C, Super SD, Turbo SD, Ultima I SD, Ultima II SD, Ultimate SD, Ultra High Speed SD, Ultra II SD, Ultra II SD Plus, Ultra SD, Ultra-X SD, DV-RS MMC, High Speed MMC / RS -MMC, MCCmobile, MMC Pro, MMCplus, MMCplus Turbo, RS-MMC
  • Micro SD Cards: MicroSD (TransFlash), microSDHC / M2
  • CF Cards: CompactFlash Type I/II, CF Elite Pro, CF PRO I, CF PRO II, CF Turbo, CF Ultima I, CF Ultima II, Extreme CF, Extreme III CF, HS CF, Ultra II CF

Specifications:

UNSPSC Code 39120000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.