TRIPP LITE | U460-003-3AG
3-Port USB 3.1 Gen 1 Portable Hub, USB-C to (x3) USB-A, with Gigabit Ethernet Port, Thunderbolt 3 Compatible

MFR PART #  U460-003-3AG
PART #  814955
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The U460-003-3AG 3-Port USB 3.1 Gen 1 Portable Hub’s built-in USB-C cable connects to your computer, laptop or tablet’s USB-C port to give you three external USB-A ports and an RJ45 Gigabit Ethernet port. Not only does this hub enable you to access tr ue 10/100/1000 Mbps Ethernet network speeds without the hassle and expense of installing an internal Ethernet card in your device, but it allows you to connect a wide range of USB devices, such as flash drives, external hard drives, DVD players, MP3 pl ayers and digital cameras.

Features

  • Connects Up to 3 USB-A Peripherals
  • Ideal for flash drives, external hard drives, DVD players, MP3 players and digital cameras
  • Supports USB 3.1 Gen 1 data transfer rates up to 5 Gbps
  • Backward compatible with previous USB generations
  • RJ45 Gigabit Ethert Port
  • Supports true 10/100/1000 Mbps network speeds
  • Compact Case
  • Fits easily into your backpack, briefcase or laptop bag
  • Built-in USB-C cable is perfect for travel
  • Plug-and-play - no software or drivers required

Specifications:

UNSPSC Code 43223300

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.