PANDUIT | UICFP2IW
Faceplate, 2 Port, Classic, Ultimate ID, Off White

MFR PART #  UICFP2IW
PART #  268992
Minimum 1 Each
Call for Availability

Features

  • Components are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Supplied with color coordinated screw cover and clear station and port label covers, labels sold separately
  • Can be clearly identified with the PanTher(TM) LS8E or Cougar(TM) LS9 Hand-Held Thermal Transfer Printers
  • Non-adhesive computer printable label sheets for desktop printers and write-on labels available
  • Replacement screw covers and label covers available
  • Optional screw kit required for junction box mounting (JB*)
  • Optional icons available

Specification Description

2-Port Faceplate
Color: Off White
Number Of Ports: 2
Faceplate Size: Single Gang
Material: ABS
Label Type: Label Pocket
Mount Orientation: Vertical
Dimension: 4.50 Inch Height x 2.75 Inch Width x 0.76 Inch Depth x 0.76 Inch Thickness (114.3 mm x 69.8 mm x 19.2 mm x 19.2 mm)

Specifications:

Color WHITE
Gang 1
Loaded NO
Mounting FLUSH MOUNT
Number of Ports 2
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.